Shop All Porcelain Tile
Msi
Sande Gray 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0220
Zoro # G504415666
product price: $59.89
/pk 2, $29.95/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25
- Width 48
- Thickness 1
- Size 48x25
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0220
- Zoro # G504415666
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 25 |
Width | 48 |
Size | 48x25 |
Height | 1 |
Details
Thickness | 1 |
Material | Porcelain |
Color | GREY |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 77 |
Package qty | 2 |
Coverage Area | 16 Sq. ft |
Description
This Sande Gray porcelain floor and wall tile is the perfect addition to your home decor. each tile features a polished finish and high sheen that is perfect for indoor and outdoor use. the high-quality natural stone offers a unique texture while remaining easy to install. surface is impervious and has water absorption of less than 0.5%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L E JOHNSON 72ALU SGL DR Track Set (100721DR)
- ZORO SELECT O-Ring, Dash 350, Buna N, 0.21 In., PK5 (U38801.018.0462)
- PRIME-LINE 3-1/2 in. and 7 in. Beige Plastic Reusable Sliders for Soft Floors 8 Pack (MP75050)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 6" Tube (ZUSA-SG-T-6)
- MSI Praia Crema SAMPLE Matte Porcelain Paver Floor Tile (ZOR-LSC-0048-SAM)
- MSI Capri Blue Round Honed 11.70 in X 12.44 in Honed Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0592)
- MSI Veneto Gray SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0349-SAM)
- MSI Tektile Lineart Ivory 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0345)
- MSI Oxide Iron 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0215)
- MSI Sande Ivory 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0516)
- MSI Onyx Sand 12 in. X 24 in. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0601)
- Msi Porcelain Tile