Shop All Vinyl Flooring
Msi
Saddle Oak 1/3 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Reducer Molding
Mfr # ZOR-LVT-T-0191
Zoro # G304415538
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5.59x95.28
- Length 95.28
- Height 2.36
- Thickness 2.36
- Color Brown
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0191
- Zoro # G304415538
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 5.59x95.28 |
Length | 95.28 |
Height | 2.36 |
Width | 5.59 |
Details
Thickness | 2.36 |
Color | Brown |
Material | Lvt |
Finish | Low Gloss |
Weight | 1.3 |
Application | On Grade (Ground Level) |
Description
MSI Saddle Oak reducer molding vinyl tile is suitable for a variety of decorating schemes. offering the appearance of traditional wood floors in a low-maintenance vinyl plank, this resilient flooring features realistic knots and graining and comes with ac3 wear layer. supremely durable and gorgeous, this innovative glue-down vinyl flooring is suitable for all levels in your home - even the basement. it is great for busy families who don’t want to sacrifice style for practicality in their floors, and you can install it over concrete, cork, tile or wood. it is used to transition floors of unequal height from wood/laminate floors to carpet, vinyl or tile. this molding will provide a seamless look when transitioning between flooring surfaces providing a beautiful finished look to any room in your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON W Series Cylindrical Passage Lock Dane Lever US3 (W101S D 605)
- PRIMELINE TOOLS Aluminum, Sliding Patio Door Keyed with Bolt Lock (Single Pack) (U 9997)
- WRS WRS 1-9/16" x 15/16" Sash Cam (020-184B)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-114)
- MSI Prescott Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0167)
- MSI Xl Prescott Akadia 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0136)
- MSI Andover Kingsdown Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0107)
- MSI Xl Cyrus Akadia 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0105)
- MSI Andover Bellamy Brooks 7.13'' x 48.03'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 550PK (ZOR-LVR-0231P)
- MSI Benton Blonde 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0189)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Silver Leaf-Sample (MC-503SMP)
- Msi Vinyl Flooring