Shop All Natural Stone Tile
Msi
Rockmount Glacial Gray Ledger Panel SAMPLE Spliface Natural Marble Wall Tile
Mfr # ZOR-PNL-0115-SAM
Zoro # G005838490
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Rockmount Glacial
Product Information
- Brand Msi
- MFR # ZOR-PNL-0115-SAM
- Zoro # G005838490
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Rockmount Glacial |
Finish | Splitface |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Glacial Grey Marble Stacked Stone panel is crafted from fe marble Its gorgeous grey hues lend timeless beauty to any interior or exinterior project while its randomly set stones add depth and interest Use this marble stacked stone panel to create sophisticated accent walls, backsplashes, fireplace surrounds, or to clad architectural features such as retag wall MSI’s exclusive interlocking Feature ensures the panels fit together easily and no grout required Achieving a seamless installation has never been easier Corner pieces are available to give your project a finished look with this backsplash tile.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 1mm Wide 12mm ID, PK100 (ZUSAH1X12)
- BELWITH Keyed Patio Dr Lock (1253)
- NATIONAL HARDWARE V2031 Square Bend Hook Solid Brass Finish, 5PK (N120543)
- PHIFER 3027440 Plastic Spline Tool (PH11359)
- MSI Angora Rhombus SAMPLE Polished Marble Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0514-SAM)
- MSI Carrara White SAMPLE Honed Marble Floor And Wall Marble Tile (ZOR-NS-0064-SAM)
- MSI Golden White Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0058-SAM)
- MSI Sparkling Autumn Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0070-SAM)
- MSI Tuscany Beige SAMPLE Brushed Eased Edge Travertine Pool Coping (ZOR-LSC-0142-SAM)
- MSI Silver SAMPLE Honed Travertine Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0424-SAM)
- MSI Noce and Chiaro 4"x12" Copper Scudo Tumbled Listello Subway Tile, 10PK (ZOR-MD-0522)
- Msi Natural Stone Tile