Shop All Porcelain Tile
Msi
Retro Gray Scallop SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0208-SAM
Zoro # G305838756
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
Limit 3 per order
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-MD-0208-SAM
- Zoro # G305838756
- Country of Origin Thailand
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Gray Glossy |
Finish | Glossy |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI’s Retro Scallop Gray porcelain tile features a soft-toned gray color that complements nearly every design scheme. its charming trendy pattern and glossy finish create visual interest without overpowering its a perfect choice for updating kitchens and baths. a welcomed addition to both homes and light use commercial spaces, use it as wall tile, bathroom or kitchen backsplash tile, or on floors or countertops. mix and match gray glossy fish scale tiles with other tiles from MSI’s domino collection for easy to achieve designer looks. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.19 In W, 25 Ft (62B3X1/64-25)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140048002 (010140048002)
- SECURITRON Programmable Timer (DT-7)
- ILCO Ilco: Key Blanks, P1794-Y157 CHRYSLER (ILCO-P1794-Y157)
- MSI Azul Scallop Glossy SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0225-SAM)
- MSI Quarzo Gray Jumbo Pattern Porcelain Paver 192 Sq Ft Per Pallet (ZOR-PT-0642)
- MSI Lunar Silver 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0148)
- MSI Eden Statuary 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0443)
- MSI Catalina Ice 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0395)
- MSI Lunar Silver SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0148-SAM)
- MSI Sande Cream 12 In. X 12 In. X 10Mm Polished Porcelain Mesh Mounted Mosaic Tile, 8PK (ZOR-PT-0520)
- Msi Porcelain Tile