Shop All Porcelain Tile
Msi
Retro Bianco Arabesque 10.63 In. X 8.84 In. X 6Mm Glazed Porcelain Mesh-Mounted Mosaic Tile, 15PK
Mfr # ZOR-MD-0236
Zoro # G604415146
product price: $109.99
/pk 15, $7.33/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.25
- Width 11.625
- Thickness 5
- Size 11.625x13.25
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-MD-0236
- Zoro # G604415146
- Country of Origin Thailand
- Category Porcelain Tile
Dimensions
Length | 13.25 |
Width | 11.625 |
Size | 11.625x13.25 |
Height | 5 |
Details
Thickness | 5 |
Material | Porcelain |
Color | White |
Tile Use | Walls |
Finish | Glossy |
Weight | 30.15 |
Package qty | 15 |
Coverage Area | 10.95 Sq. ft |
Description
Whether you use these Retro Arabesque Bianco porcelain mosaic tiles in a commercial or residential setting they will add sophistication to your home. these glossy tiles are arranged on a 10.63 in. x 8.84 in. mesh-backed mosaic and allow for a transition-free appearance since they seamlessly interlock with other tiles. the patterns are arabesque-styled pieces of elegant white porcelain, lending a chic look to your space, whether indoors or outdoors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: Aluma-Guard - AG5-A - Door Guard - Aluminum Finish (MJR-AG5-A)
- WRS 19" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 18-3 (01-30018-3)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 2" (2SBCS5)
- YALE Lever Lockset, Mechanical, Storeroom (AU4605LN x 626)
- MSI White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0361)
- MSI White 12 In. X 12 In. X 6 Mm Matte Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0361)
- MSI White 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0364)
- MSI Eden Bardiglio SAMPLE Hexagon Porcelain Matte Floor And Wall Tile (ZOR-PT-0411-SAM)
- MSI Fauna 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0031)
- MSI Lunar Silver 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0148)
- MSI Tierra Beige 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0054)
- Msi Tile