Shop All Ceramic Tile
Msi
Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile
Mfr # ZOR-PT-0113-SAM
Zoro # G105837201
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-PT-0113-SAM
- Zoro # G105837201
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Renzo Jade |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
Renzo Jade combines soft green color variation and subtle textured edges to create a unique handcrafted look in a ceramic wall tile. tranquil hues and a glossy finish will bring an updated look to kitchen backsplashes, bathroom walls, and other accent areas throughout your home. low-maintenance, durable, and easy to clean, renzo adds striking sophistication to residential and commercial projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Screw Pack For 660, Dark Bronze Dark Bro (86171-690)
- ZORO SELECT Disc Spring, Wave, 0.4375, High CS, PK25 (1UAC1)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (1XMU4)
- EKENA MILLWORK 3/4"H x 3/4"P x 7/8"F x 94 1/2"L Traditional Crown Moulding (MLD00X00X01TR)
- MSI Renzo Dove SAMPLE Glossy Ceramic White Wall Tile (ZOR-PT-0114-SAM)
- MSI Renzo Dove Quarter Round Molding 0.6 in. X 12 in. Glossy Ceramic Wall Tile (ZOR-PT-TR-0223)
- MSI Portico Pearl Quarter Round Molding 5/8 In. X 6 In. Glossy Ceramic Wall Tile, 20PK (ZOR-MD-T-0016)
- MSI Renzo Sterling 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0121)
- MSI Gray Glossy Beveled 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK (ZOR-PT-0150)
- MSI Morning Fog Quarter Round Molding 5/8 In. X 6 In. Glazed Ceramic Wall Tile, 20PK (ZOR-MD-T-0015)
- APOLLO TILE Antiek 3.94 in. x 3.94 in. Glossy Pink Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK (MOD88PNK44A)
- Msi Tile