Shop All Ceramic Tile
Msi
Renzo Dove SAMPLE Glossy Ceramic White Wall Tile
Mfr # ZOR-PT-0118-SAM
Zoro # G105837881
Sold in multiples of 3 for $8.85
Limit 3 per order
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-PT-0118-SAM
- Zoro # G105837881
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | DOVE |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
Renzo Dove combines soft white color variation and subtle textured edges to create a unique handcrafted look in a ceramic wall tile. tranquil hues and a glossy finish will bring an updated look to kitchen backsplashes, bathroom walls, and other accent areas throughout your home. low-maintenance, durable, and easy to clean, renzo adds striking sophistication to residential and commercial projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Palmetto Smoke 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK (ZOR-PT-0334)
- GLIDE RITE Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (SG013-EL)
- MAG-MATE Magnetic Print Holder, 95 lb. Pull (PHMX3000)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04300RD (LP2S14X04300RD)
- MSI Renzo Jade 3 In. X 12 In. Glossy Ceramic Green Wall Tile, 22PK (ZOR-PT-0112)
- MSI Renzo Sky 3 In. X 12 In. Glossy Ceramic Blue Wall Tile, 22PK (ZOR-PT-0111)
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0112-SAM)
- MSI Napa Beige 3 In. X 24 In. Bullnose Ceramic Wall Tile, 10PK (ZOR-PT-TR-0136)
- MSI Antique 3 In. X 6 In. Glossy Ceramic Handcrafted Beige Handmade Subway Tile, 8PK (ZOR-MD-T-0117)
- MSI Napa Beige SAMPLE Bullnose Ceramic Wall Tile (ZOR-PT-TR-0136-SAM)
- ANDOVA TILES SAMPLE-Thames 3 in. x 12 in. Ceramic Subway Tile (SAM-ANDTHA938)
- Msi Tile