Shop All Porcelain Tile
Msi
Regallo Marquinanoir SAMPLE Bullnose Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-TR-0231-SAM
Zoro # G605838319
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Weight 2.9
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0231-SAM
- Zoro # G605838319
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Regallo Marquinanoir |
Finish | Polished |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
Style and elegance combine beautifully in the MSI Regallo Marquinanoir Porcelain polished bullnose wall Tile. and made in Italy, this stunning tile offers the appearance of natural marble. The tiles cool white background features subtle silver and gray veining for a sleek, classic design element. Low maintenance, durable, and easy to clean, the tile is the perfect addition to any interior space. Use it in the kitchen, on an accent wall, in the bathroom, and in many more rooms throughout residential and commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2068pri8405)
- BALDWIN Estate Venetian Bronze Flush Bolts (0600.112.00062)
- CAMPBELL CHAIN & FITTINGS CABLE 1/4"" 7X19 GALV (7000827)
- ZORO SELECT Magnetic Catch, Gray, Catch 2-1/16" L (900-6695)
- MSI Regallo Calacatta isla SAMPLE Bullnose Polished Porcelain Floor And Wall Tile (ZOR-PT-TR-0234-SAM)
- MSI Regallo Calacatta isla SAMPLE Bullnose Matte Porcelain Floor And Wall Tile (ZOR-PT-TR-0233-SAM)
- MSI Regallo Marquina Noir 12 in X 12 in Matte Porcelain Mosaic tile 10PK (ZOR-PT-0640)
- MSI Veneto Sand 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0350)
- MSI Eden Dolomite 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0199)
- MSI Vulkon Grey 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0057)
- MSI Dimensions Glacier 3 X 24 Matte Porcelain Bullnose Tile Trim, 24PK (ZOR-PT-TR-0108)
- Msi Tile