Shop All Porcelain Tile
Msi
Quarzo Gray Jumbo Pattern Porcelain Paver 192 Sq Ft Per Pallet
Mfr # ZOR-PT-0642
Zoro # G806890109
original price:
$2,069.99
27% off
Item requires special delivery charges. A $785.00 per item surcharge will be applied.
$1,490.99
Free 30-Day Returns
Key Features
- Length 48
- Width 24
- Thickness 0.79
- Material PORCELAIN
- Color GRAY-DARK
Product Information
- Brand Msi
- MFR # ZOR-PT-0642
- Zoro # G806890109
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 48 |
Width | 24 |
Details
Thickness | 0.79 |
Material | PORCELAIN |
Color | GRAY-DARK |
Finish | Matte |
Weight | 1896 |
Application | Floor |
Package qty | 1 |
Coverage Area | 192 Sq. ft |
Description
Quarzo Gray Pavers feature tonal variations reminiscent of natural quartz These beautiful porcelain pavers are the perfect choice when seeking a material that looks like natural stone but is composed of durable and easy to clean porcelain Install these beautiful pavers in busy kitchens and baths around the pool and outdoor kitchen and for common areas when you want a continuous flow of flooring from indoors to out
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 157, 4-1/2, 4.693, PK10 (U38801.009.0450)
- GARLOCK Gasket, Ring, 1/2 In, Metal, Yellow (C000500503)
- ZORO SELECT O-Ring, Dash 267, Viton, 0.13 In., PK2 (U38871.012.0825)
- ZORO SELECT Magnetic Sheet, 10 ft. Lx40W, 0.03" Thick (ZGN3040GW10)
- MSI Retro Bianco Arabesque 10.63 In. X 8.84 In. X 6Mm Glazed Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0236)
- MSI Maven Gris SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0567-SAM)
- MSI Terrazo Glacier 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0114)
- MSI Sande Gray 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0220)
- MSI Eden Dolomite 12 In X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0303)
- MSI Kaya Calacatta Lucca Sample Matte Porcelain Mosaic Tile (ZOR-MD-0550-SAM)
- MSI Soreno Ivory 24 in.X 48 in. Porcelain Pavers (ZOR-LSC-0137)
- Msi Tile