Shop All Porcelain Tile
Msi
Quarzo Gray 24 In. X 24 In. Porcelain Paver Tile, 2PK
Mfr # ZOR-LSC-0051
Zoro # G704411789
original price:
$58.69
33% off
new price: $38.99
/pk 2, $19.50/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coverage Area 8 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-LSC-0051
- Zoro # G704411789
- Country of Origin India
- Category Porcelain Tile
Details
Color | QUARZO GRAY |
Package qty | 2 |
Coverage Area | 8 Sq. ft |
Description
MSI’s Quarzo Gray 24 in. x 24 in. x 0.79 in. Porcelain Paver features the perfect blend of gray hues — creating a natural stone look that could fool mother nature. Able to withstand freeze thaw cycles, it’s suitable for most residential and light commercial outdoor flooring applications. Additionally, it’s slip resistant and its color and design won’t fade overtime. Easy to install, stain resistant, and low-maintenance, this large format porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look, or install with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exterior design projects including floors, paths, driveways, pool areas, and patios, this multitalented porcelain paver is a trend-setting design solution. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 3/4 Standard J Hook, Size 12, 100PK (JH12-100)
- AMEROCK Variable Overlay Self-Closing, Face Mount Sterling Nickel Hinge - 1 Pair (BPR7329G9)
- BEST 1-3/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (FBB191 4 5X4 5 32D STS)
- SCHLAGE Deadbolt, Antique Brass, Double Cylinder (B62N 609)
- MSI Mystique Multicolor SAMPLE Porcelain Paver Floor Tile (ZOR-LSC-0045-SAM)
- MSI Tierra Beige 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0054)
- MSI Legions Midnight Montage 24 In. X 24 In. Matte Porcelain Paver Tile, 2PK (ZOR-LSC-0043)
- MSI Sande Gray 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0240)
- MSI Eden Bardiglio 32 In. X 32 In. Matte Porcelain Floor And Wall Tile, 3PK (ZOR-PT-0203)
- MSI Lucas Canitia 12 In. X 48 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0040)
- ANDOVA TILES ANDOVA TILES CHOCOLAT Brick Porcelain Mosaic Wall Tile (ANDCHO314)
- Msi Tile