Shop All Glass Tile
Msi
Prudent Spring 4 In. X 12 In. Glossy Glass Subway Wall Tile, 15PK
Mfr # ZOR-MD-0529
Zoro # G705849215
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.75
- Width 4.25
- Thickness 5.5
- Color Green
- Material Glass
Product Information
- Brand Msi
- MFR # ZOR-MD-0529
- Zoro # G705849215
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12.75 |
Width | 4.25 |
Details
Thickness | 5.5 |
Color | Green |
Material | Glass |
Finish | Glossy |
Weight | 19.80 |
Package qty | 15 |
Coverage Area | 4.995 Sq. ft |
Description
MSI's Prudent Spring Glass Tile adds a sophisticated touch to your space with its clean and elegant white color and distinctive beveled edge. In a contemporary 4 in. x 12 in. format, this durable glass tile catches and reflects light making it ideal for a wide variety of installations. Easy-care, water, stain, and mildew-resistant, its perfect for backsplash, accent walls, showers, and various vertical applications in residential and commercial projects. This luxury-look tile coordinates effortlessly with a wide range of countertops and flooring from MSI's.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO-D Series Die Spring, PK3 (302710D)
- TRIM-LOK Rubber Seal, 86/125" H, 200 ft L, Black (X1899BT-200)
- ZORO SELECT O-Ring, Dash 111, PTFE, 0.1 In., PK25 (1RGD9)
- EMTEK Medium Bronze Screen, 2291MBLH (2291MBLH)
- MSI Akaya Copper Interlocking 12 In. X 11.75 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0192)
- MSI Venetian Cafe 12 In. X 12 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0204)
- MSI Evergreen 11.73 In. X 11.73 In. X 8 Mm Textured Beveled Subway Glass Mosaic Wall Tile, 10PK (ZOR-MD-0315)
- MSI Arctic Ice Subway 12 In. X 12 In. Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0112)
- MSI Ocean Crest Brick SAMPLE Glass Metal Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0346-SAM)
- MSI Treasure Trail Iridescent SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0105-SAM)
- ANDOVA TILES ANDOVA TILES Myst Glass Mosaic Tile (ANDMYS242)
- Msi Glass Tile