Shop All Vinyl Flooring
Msi
Prescott Woburn Abbey 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK
Mfr # ZOR-LVR-0175
Zoro # G604414897
$63.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-0175
- Zoro # G604414897
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | WOBURN ABBEY |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 19.02 Sq. ft |
Weight | 43.784 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 8 |
Description
MSI’s Prescott Woburn Abbey gray beautiful 7 in. x 48 in. urban gray wood look luxury vinyl tile flooring is 100% waterproof, scratch, stain, and dent resistan. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 412PB Wind Lift Pull (N198-143)
- PEMKO Door Sweep, Black, 72" L (3452DNB72)
- BALDWIN ESTATE Privacy Sliding Door Locks Lifetime Satin Nickel (PD006.056.PRIV)
- MIDWEST FASTENER 11/16" Black Nylon Plastic Flush Head Hole Plugs 8PK (69471)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0148)
- MSI Prescott Braly 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0152)
- MSI Prescott Sandino 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0170)
- MSI Trecento Quarzo Taj 12.32 In. W X 24.29 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0183)
- MSI Cyrus Finely 7-1/8" Wide Waterproof Smooth Oak-Imitating Rigid Core Luxury Vinyl Planks 550PK (ZOR-LVR-0128P)
- MSI Cranton 0.35 In. Thick X 1.772 In. Wide X 94 In. Length Luxury Vinyl Reducer Molding (ZOR-LVT-T-0077)
- MSI Xl Ashton Loton Hill 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank 448PK (ZOR-LVR-XL-0102P)
- Msi Flooring