Shop All Vinyl Flooring
Msi
Prescott Hawthorne 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK
Mfr # ZOR-LVR-0162
Zoro # G704415527
product price: $64.39
/pk 8, $8.05/ea
$64.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-0162
- Zoro # G704415527
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | HAWTHORNE |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 19.02 Sq. ft |
Weight | 43.784 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 8 |
Description
Get supremely durable and gorgeous vinyl plank flooring with the MSI’s Prescott Hawthorne 7 in. x 48 in. luxury vinyl plank. it's easy to install with the locking feature, pre-attached backing and is suitable for all grade levels while being 100% waterproof, scratch, stain and dent resistant. be sure to complete the look with flooring trim pieces like end caps, stair noses, reducers, t-moldings and quarter round.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Bronze (351-UO TB EB)
- SIMPSON STRONG-TIE DBL 2x6 Joist Hanger (LUS26-2Z)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LL1031-26D-41)
- US WEIGHT Plastic Chain, 50 ft x 2 In, Yellow (U2350YEL)
- MSI Prescott Draven 7.126" X 48.032" Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0156)
- MSI Prescott Fauna 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0159)
- MSI Xl Prescott Akadia 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0136P)
- MSI Woodhills Coral Ash Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0105)
- MSI Prescott Brianka 7.75 In. W X 48.75 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0153P)
- MSI Woodhills Dorn Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0106-SAM)
- MSI Woodhills Estate Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0107)
- Msi Flooring