Shop All Vinyl Flooring
Msi
Prescott Draven 7.126" X 48.032" Rigid Core Luxury Vinyl Plank Flooring, 8PK
Mfr # ZOR-LVR-0156
Zoro # G604415436
product price: $64.79
/pk 8, $8.10/ea
$64.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-0156
- Zoro # G604415436
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | DRAVEN |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 19.02 Sq. ft |
Weight | 43.784 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 8 |
Description
MSI’s Prescott Draven beautiful 7 in. x 48 in. beige and cool gray mix wood-look luxury vinyl tile flooring is 100% waterproof, scratch, stain, and dent resistan. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 in (76 mm) Center-to-Center Matte Black Transitional Drawer Pull (BP65076900)
- TELL Pro Line Exit Device Trim, Lever, Storeroom, Satin Chrome (EDEKT80-26D)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W (M15KALF)
- TRIMLITE 24" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2068pri8405)
- MSI Prescott Fauna 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0159)
- MSI Prescott Hawthorne 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0162)
- MSI Xl Cyrus Akadia 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring 312PK (ZOR-LVR-XL-0105P)
- MSI Trecento Calacatta Venosa Gold 12.32 In W X 24.29 In L Click Lock Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0180P)
- MSI Prescott Billingham 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0149P)
- MSI Prescott Akadia SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0146-SAM)
- ACHIM IMPORTING CO Achim Tivoli Self Adhesive Vinyl Floor Tile 12in x 12in, Mosaic, 45 Pack (FTVMA45745)
- Msi Flooring