Shop All Vinyl Flooring
Msi
Prescott Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-0148-SAM
Zoro # G505837238
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
Limit 3 per order
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Product Information
- Brand Msi
- MFR # ZOR-LVR-0148-SAM
- Zoro # G505837238
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | BEMBRIDGE |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 1 Sample |
Description
MSI’s Prescott Bembridge luxury vinyl tile offers warm beige and brown tones complete with dark knots and graining for an authentic reclaimed wood appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistant. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make herritage driftwood vinyl tile diy-friendly in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4 3/4"H x 1"P x 94 1/2"L Marseille Fluted Panel Moulding (PML04X01MA)
- KABA ILCORP NI CorbinRusswin Key (A1011-L4)
- ILCO Ilco: Key Blanks, 1645 FULTON HITCH (ILCO-1645)
- KWIKSET LATCH D'LOCK KWSET5""BACK (83014-015)
- MSI Prescott Akadia SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0146-SAM)
- MSI Prescott Whitfield SAMPLE Wide Waterproof Smooth White Oakimitating Luxury Vinyl Plank (ZOR-LVR-0174-SAM)
- MSI Prescott Walnut Waves SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0172-SAM)
- MSI Ashton Loton Hill SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0111-SAM)
- MSI Xl Prescott Finely 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0150P)
- MSI Trecento Carrara Avell SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0181-SAM)
- MOHAWK Basics Waterpoof Vinyl Plank Flooring in Dark Gray Tones 25mm, 12 x 24 36.22 sqft Carton (VFE06-94)
- Msi Vinyl Flooring