Shop All Vinyl Flooring
Msi
Prescott Akadia SAMPLE Rigid Core Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-0146-SAM
Zoro # G605837299
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Product Information
- Brand Msi
- MFR # ZOR-LVR-0146-SAM
- Zoro # G605837299
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | AKADIA |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 1 Sample |
Description
Achieve a seamless authentic wood look with the MSI’s Prescott Akadia Luxury Vinyl Plank. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with its locking system making it diy-friendly and it gives supreme comfort when under foot. it will withstand the test of time with features like 100% waterproof, scratch, stain and dent resistan. it retains elegance with the creamy neutral beige tones and delicate brown graining too.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS 1-25/32" W x 4-1/2" H Satin Chrome Electrified Hinge (ETH4W4545 652 5SW)
- ZORO SELECT 1 1/2 in W x 48 in H Aluminum Continuous Hinge (2ZGC5)
- ACCO Ring, Leaf, Loose, 2", PK50, Silver, 50 PK (72205)
- ZORO SELECT Raised Face Viton Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-317)
- MSI Prescott Bracken Hill SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0151-SAM)
- MSI Prescott Whitfield SAMPLE Wide Waterproof Smooth White Oakimitating Luxury Vinyl Plank (ZOR-LVR-0174-SAM)
- MSI Prescott Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0148-SAM)
- MSI Prescott Runmill Isle 7.13" X 48.03" X 6.5Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-0168)
- MSI Xl Prescott Grayton 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0151)
- MSI Wilmont Elmwood Ash 7.36 In. X 48.31 In. Glue Down Luxury Vinyl Plank Flooring, 16PK (ZOR-LVG-0125)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Desert Rock Rhombus 9.75 in. x17 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles , 99PK (SC-4255PLT)
- Msi Vinyl Flooring