Shop All Natural Stone Tile
Msi
Premium Black 12" X 12" Polished Granite Floor And Wall Tile, 10PK
Mfr # ZOR-NS-0072
Zoro # G304411912
original price:
$70.19
31% off
new price: $48.39
/pk 10, $4.84/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Premium Black
- Package qty 10
- Coverage Area 10 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-NS-0072
- Zoro # G304411912
- Country of Origin India
- Category Natural Stone Tile
Details
Color | Premium Black |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Add a splash of contemporary styling to your decor with this 12 in. x 12 in. polished granite floor and wall tile. This high-quality tile makes a statement on floors, walls and countertops. Exuding ageless beauty with the modern appeal of deep black tones, this flooring option works great in bathroom and kitchen installations. Because of its versatility, the tile is also suitable for a variety of commercial and residential applications. Offering supreme style and strength, the skid-resistant, frost-proof impervious tile absorbs less than 0.5% of water, making it a perfect choice for indoor and some outdoor uses. The easy-to-maintain natural stone tile inherently lacks uniformity, varying in color, shade and finish. Included per case are 10-pieces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring , PK5 (C08131352000S)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, Silicone (40RXPX-400)
- EKENA MILLWORK Elizabeth Architectural Grade PVC Dentil Trim w/Backplate, 7"H x 1"P x 93 3/8"L (DENP07ELZ01)
- HD Magnetic Touch Latch- Long Stroke for Large Doors - Brown (SUML120 BRN)
- MSI Alaska Gray River Stone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0119)
- MSI Marbella Lynx 12 In. X 12 In X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0201)
- MSI Mountain Bluestone Splitface Ledger Corner 6 in. X 18 in. Natural Sandstone Wall Tile, 4PK (ZOR-PNL-0134)
- MSI Tuscany Scabas 16 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0017)
- MSI Bianco Dolomite Geometrica SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0159-SAM)
- MSI Terrado Peninsula Sand Manufactured Stacked Stone (ZOR-PNL-0008)
- MSI Calacatta Gold Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0171-SAM)
- Msi Tile