Shop All Ceramic Tile
Msi
Portico Pearl Handcrafted 3 In. X 6 In. Glossy Ceramic Wall Tile, 8PK
Mfr # ZOR-MD-0237
Zoro # G104415165
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5
- Width 3
- Thickness 3.5
- Color Portico Pearl
- Tile Use Walls
Product Information
- Brand Msi
- MFR # ZOR-MD-0237
- Zoro # G104415165
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 6.5 |
Width | 3 |
Size | 3x6.5 |
Height | 3.5 |
Details
Thickness | 3.5 |
Color | Portico Pearl |
Tile Use | Walls |
Material | Ceramic |
Finish | Glossy |
Weight | 4.4 |
Package qty | 8 |
Description
With the Portico Pearl Handcrafted 3 in. x 6 in. ceramic wall tile, it's easy to add a sophisticated, elegant, and a twist on a classic. this glossy portico pearl subway tiles are a perfect choice for creating stunning kitchen backsplashes, showers, fireplace walls and other features. the pearly beige tone complements a wide range of design styles from traditional to modern and our inventory features many other tiles and natural stone slabs that will bring out the beauty and grace of these ceramic subway tiles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Silencer, Pk10 (4JG85)
- SCHLAGE Matte Black Passage Lever Lockset, Broadway (F10 BRW 622 GRW)
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0246)
- ZORO SELECT Sliding Showcase Lock, Chrome, Keyed Diff (1RBK4)
- MSI Stella Emerald Sample Glossy Ceramic Wall Tile (ZOR-PT-0729-SAM)
- MSI Stella Emerald 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0729)
- MSI Belmond Obsidian 8 In. X 40 In. Glazed Ceramic Floor And Wall Tile, 5PK (ZOR-PT-0134)
- MSI Napa Beige SAMPLE Bullnose Ceramic Wall Tile (ZOR-PT-TR-0136-SAM)
- MSI Antique White Beveled 12 In. X 12 In. X 10 Mm Ceramic Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0163)
- MSI Urbanslat White 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0722)
- FASADE Fasade 18in x 24in Rings Argent Bronze Backsplash Panel 5pk (PB6128)
- Msi Tile