Shop All Natural Stone Tile
Msi
Porcini 12 In. X 24 In. Brushed Travertine Pool Coping
Mfr # ZOR-LSC-0016
Zoro # G004411861
original price:
$29.99
10% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Porcini
- Package qty 1
- Coverage Area 2 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-LSC-0016
- Zoro # G004411861
- Country of Origin Turkey
- Category Natural Stone Tile
Details
Color | Porcini |
Package qty | 1 |
Coverage Area | 2 Sq. ft |
Description
MSI’s Porcini 12 in. x 24 in. Brushed Travertine Pool Copings add a timeless Tuscan beauty for your surroundings, outdoors or indoors. Ideal for poolside’s or step treads, these are durable and have various shades of gold and yellow that create a subtle visual interest. With a bullnose on one long side, the tile provides various install options that blend seamlessly to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAFELE Hafele H008.28.670 Allen Key for GiroBolt Lock BRT Steel (H008.28.670)
- MASTER LOCK Combination Lock, Stainless Steel, 1 7/8" Wide, Black Dial (1500D)
- PRIME-LINE Adams Right, Stainless Steel, Round Faceplate, Patio Door, Mortise (E 2121)
- TOWNSTEEL Lever Lockset, Mechanical, Dummy, Grade 1 (TRX-L-72-630)
- MSI Arabescato Venato White 11.73 In X 12 In. Hexagon Honed Marble Mosaic Tile, 10PK (ZOR-MD-0381)
- MSI Mayra White 16"X 24" Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0004)
- MSI Harlow Picket SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0126-SAM)
- MSI Carrara White SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0056-SAM)
- MSI Peninsula Cream Corner Stacked Stone 9" X 19.5" Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0005)
- ANDOVA TILES ANDOVA TILES Regal 2" x 2" Beveled Marble Brick Joint Mosaic Wall Tile (ANDREG529)
- Msi Tile