Shop All Glass Tile
Msi
Pixle Cloud SAMPLE Textured Glass Paper Face Mosaic Tile
Mfr # ZOR-MD-0364-SAM
Zoro # G105838635
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-MD-0364-SAM
- Zoro # G105838635
- Country of Origin United States
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Pixle Cloud |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
A contemporary pattern of soft white and silver picket tiles creates a design reminiscent of clouds gently drifting in the sky. light delicately reflects off the glass, adding texture and depth. pixie cloud tiles are easy to install and perfect for both residential and commercial applications. create a modern and elegant shower surround, backsplash, or accent wall with these stylish mosaic tiles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Aluminum Right Hand 3/4 Offset Pivot Hinge Set - Flush W/ Frame Face (0P25RHA)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (2268pri8730RH1D4916)
- AMEROCK Edge Pulls 5-1/16 inch 128mm Center-to-Center Polished Nickel Cabinet Edge Pull (2000860)
- PAWLING Corner Guard, Aluminum/Vinylhite, 48"H x 2"W (CG-20-4-301)
- MSI Ocean Crest Brick SAMPLE Glass Metal Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0346-SAM)
- MSI Lucid Sky Interlocking 11.81 In. X 12 In. X 4Mm Glass Metal Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0206)
- MSI Stonegate Interlocking SAMPLE Glass/Stone Blend Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0223-SAM)
- MSI Royal Azure SAMPLE Glossy Glass Wall Tile (ZOR-MD-0520-SAM)
- MSI Boathouse Picket SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0286-SAM)
- MSI Blue Shimmer Arabesque 10 In. X 10.20 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0253)
- ANDOVA TILES Enchant-Parade 12 in. x 4 in. Textured Straight Edge Glass Wall & Floor Tile, 10PK (Andova Tiles)
- Msi Glass Tile