Shop All Natural Stone Tile
Msi
Pietra Pearl SAMPLE Polished Bull Nose Wall Tile
Mfr # ZOR-PT-TR-0237-SAM
Zoro # G005838209
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
Limit 3 per order
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Color Pietra Pearl
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0237-SAM
- Zoro # G005838209
- Country of Origin United States
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Pietra Pearl |
Finish | Polished |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
Grigio Porcelain Tiles are glazed to highlight the light onyx pattern of whites, golds and grays. These tiles are available in a variety of sizes for easy coordination in design projects and are recommended for walls, backsplashes and flooring in residential properties and commercial properties with light traffic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 4.5 MM OVERLAP EDGE (3 FT W-1220-U)
- STOCKCAP Silicone Plugs-0.750-0.563-1.000-FEO RED, 100PK (440972)
- ZORO SELECT Torsion Spring, 270 Deg, 1.666 OD (3HPL7)
- SUGATSUNE Utility Hook, 303 SS, 1-31/32 In (4CRV7)
- MSI Angora Basket Weave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0157-SAM)
- MSI Golden White 12 In. X 12 In. Gauged Quartzite Floor And Wall Tile, 10PK (ZOR-NS-0006)
- MSI Golden Honey Pencil Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0125)
- MSI Angora Rhombus SAMPLE Polished Marble Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0514-SAM)
- MSI Tetris Florita Blanco 6" X 6" Polished Marble Wall Tile, 20PK (ZOR-NS-0075)
- MSI Tuscany Beige 16 In. X 24 In. Tumbled Travertine Paver Tile (ZOR-LSC-0059)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0085-SAM)
- Msi Natural Stone Tile