Shop All Porcelain Tile
Msi
Pietra Calacatta 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0392
Zoro # G404414219
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 3.25
- Size 12x24
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0392
- Zoro # G404414219
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 3.25 |
Details
Thickness | 3.25 |
Material | Porcelain |
Color | CALACATTA |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 64.4 |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
Incorporate a touch of style into your space with the MSI Calacatta 12 in. x 24 in. porcelain floor and wall tile. a perfect complement to any contemporary aesthetic, this elegant, white rectangular tile with veins of gray and browns blends the look of natural marble stone with porcelain durability and a low sheen surface to help brighten your decor. suitable for medium-duty commercial or residential floors and walls with minimum maintenance, the tile incorporates a distinctive personal signature in a wide variety of designs. use matching trim tile or a combination of field tile to achieve the design that best suit's your space and preferences.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 48" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 47-1 (01-30047-1)
- MSI Montauk Blue 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0024)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3648)
- LAUREY 1 1/4" Au Natural Wood Mushroom Knob (33301)
- MSI Statuario 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0339)
- MSI Savoy Creama 2 in X 2 in Porcelain Matte Mosaic Tile, 8PK (ZOR-MD-0544)
- MSI Bianco Dolomite Regency Sample Polished Marble Mesh Mounted Mosaic Tile (ZOR-MD-0590-SAM)
- MSI Dimensions Glacier Sample Glazed Porcelain Floor And Wall Tile (ZOR-PT-0694-SAM)
- MSI Soreno Ivory SAMPLEMatte Porcelain Floor And Wall Tile (ZOR-PT-0624-SAM)
- MSI Eramosa Gray SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0108-SAM)
- MSI Kenzzi Matarka 8 In. X 8 In. Matte Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0586)
- Msi Porcelain Tile