Shop All Porcelain Tile
Msi
Palmetto Bianco 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK
Mfr # ZOR-PT-0329
Zoro # G004414886
product price: $40.95
/pk 10, $4.10/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Width 6.25
- Thickness 3.75
- Size 6.25x36
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0329
- Zoro # G004414886
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 36 |
Width | 6.25 |
Size | 6.25x36 |
Height | 3.75 |
Details
Thickness | 3.75 |
Material | Porcelain |
Color | BIANCO |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 56.2 |
Package qty | 10 |
Coverage Area | 15 Sq. ft |
Description
Enhance your decor with this MSI Bianco 6 in. x 36 in. porcelain floor and wall tile. the textured, low-sheen finish is a perfect choice for your residential or outdoor commercial space. adding class and a contemporary aesthetic, this urban gray tile blends the charm of natural wood with the strength of a porcelain tile. this frostesistant tile has a high resistance to abrasion and is suitable for heavy-duty residential and commercial floor installations such as entrances, commercial kitchens, hotels, exhibition and sales rooms with some dirt conditions. install this tile to incorporate a distinctive personal signature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Steel DoorWall Mount Spice Organizer (565-8-52)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 CHR Hasp Lock (N206-953)
- MIDWEST FASTENER 1" Steel Sliding Door Rollers 2PK (66121)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B770L)
- MSI Palmetto Smoke 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK (ZOR-PT-0334)
- MSI Palmetto Walnut SAMPLE Porcelain Floor And Wall Tile (ZOR-PT-0335-SAM)
- MSI Kaya Calacatta Lucca SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0430-SAM)
- MSI Dimensions Gris 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0208)
- MSI Metropolis Taupe 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0317)
- MSI Dimensions Glacier 3 X 24 Matte Porcelain Bullnose Tile Trim, 24PK (ZOR-PT-TR-0108)
- MSI Retro Herringbone Gray 12.2 In. X 10.83 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0215)
- Msi Porcelain Tile