Shop All Natural Stone Tile
Msi
Palisandro Chevron 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0135
Zoro # G104414953
product price: $284.99
/pk 10, $28.50/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5
- Width 16
- Thickness 13
- Size 16x5
- Material Marble
Product Information
- Brand Msi
- MFR # ZOR-MD-0135
- Zoro # G104414953
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 5 |
Width | 16 |
Size | 16x5 |
Height | 13 |
Details
Thickness | 13 |
Material | Marble |
Color | Palisandro Chevron |
Tile Use | Floor & Wall |
Finish | Polished |
Weight | 45 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Refresh the look of your home and add classic style with this MSI Palisandro Chevron marble mosaic wall tile. it features white tones on the natural marble with chevron patterned pieces that is perfect for kitchens and bathrooms. these tiles on mesh-backed sheets give you a professional-looking, simple installation. note: natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 10 3/4"W x 7 5/8"H x 2 3/4"P Temple of Winds Capital (Fits Pilasters up to 7 3/8"W x 1 1/8"D) (CAP11X08X03TW)
- CODEL DOORS 28" x 80" Primed Hardboard Solid Core Flush Slab Door (2468FSCPHB)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-48)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 12ft Roll - Brown (03-165)
- MSI Florita SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0124-SAM)
- MSI Cosmic Gray Splitface Ledger Panel SAMPLE Corner Marble Wall Tile (ZOR-PNL-0026-SAM)
- MSI Azula Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0262-SAM)
- MSI Greecian White Octagon 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0107)
- MSI Roman Beige Ledger "L" Corner 6 in. X 18 in. Splitface Travertine Wall Tile, 4PK (ZOR-PNL-0139)
- MSI Sedona Grey Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0065-SAM)
- APOLLO TILE 4X12 Thassos White Polished Subway Tile 5 Sq.Ft, 15PK (APLFTS99412PEC83)
- Msi Natural Stone Tile