Shop All Porcelain Tile
Msi
Palisade Gray Ledger Panel SAMPLE Glazed Porcelain Wall Tile
Mfr # ZOR-PNL-0104-SAM
Zoro # G205838719
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Product Information
- Brand Msi
- MFR # ZOR-PNL-0104-SAM
- Zoro # G205838719
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | PALISADE GREY |
Finish | Matte |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
Msl's Palisade Gray matte-finish porcelain ledger panel features soothing gray tones and iconic white veins and clouds reminiscent of fine natural marble. maintenance free, exceedingly durable, and frost resistant, this supremely stylish stacked stone-look ledger panel is a natural choice for a wide array of interior and exterior applications, in both residential and commercial settings. from kitchen backsplashes and accent walls, to fireplace facades and planter walls, it elevates any space with touchable texture, go-with-anything colorways, and an intriguing dimensional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Everest 29 Key Blank S145 Keyway (35270S145)
- HARDWARE RESOURCES 12-1/4" Metal Shelf Rail (RAIL-12-PC)
- KENAURD Kenaurd: Small Format IC Core - 6 Pins (SFIC) UN-COMBINATED - BEST A Keyway (KICC06-UC-A)
- NATIONAL MFG/SPECTRUM BRANDS HHI 534 Zinc Door Pull (N116-855)
- MSI Ardesia Black Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0100)
- MSI Palisade Gray Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0104)
- MSI Rocky Gold Ledger Panel SAMPLE Glazed Porcelain Wall Tile (ZOR-PNL-0101-SAM)
- MSI Soreno Grigio 24 In.X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0623)
- MSI Beton Antracite 24 in. x 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0131)
- MSI Monza Marbello 35"X35" Matte Porcelain Field Tile, 2PK (ZOR-PT-0218)
- MSI Kenzzi Mixana SAMPLE Hexagon Matte Porcelain Floor And Wall Tile (ZOR-PT-0457-SAM)
- Msi Tile