Shop All Glass Tile
Msi
Oyster Gray SAMPLE Glossy Glass Wall Tile
Mfr # ZOR-MD-T-0107-SAM
Zoro # G805837280
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0107-SAM
- Zoro # G805837280
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | OYSTER GRAY |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Add an elegant touch to your design projects with this MSI Oyster Gray glass mosaic subway tile. these distinctive gray crystallized glass tiles reflect light to add visual interest with a soothing backdrop. it's suitable for interior and some exterior use, including backsplashes, accent walls, vanity walls and showers. this modern tile blends beautifully with a variety of color schemes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 17/32 in (1XTA5)
- PRIME-LINE WINDOW TILT LATCH 2"" WHT (172412)
- LOCKLY Secure Link (PGH200)
- LCN 4040XPT STANDARD TRACK ALUM (4040XPT-3038 ALUM)
- MSI Evergreen SAMPLE Textured Beveled Subway Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0315-SAM)
- MSI Urban Tapestry Picket SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0290-SAM)
- MSI Boathouse Picket 10 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0286)
- MSI Sea Glass Interlocking SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0311-SAM)
- MSI Stonegate Interlocking SAMPLE Glass/Stone Blend Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0223-SAM)
- MSI Harlow Chevron 11.55 In X 12.48 In. Glass Mosaic Wall Tile, 10PK (ZOR-MD-0417)
- ANDOVA TILES SAMPLE Mellow Glass Novelty Mosaic Wall Floor Tile (SAM-ANDMEL480)
- Msi Tile