Shop All Glass Tile
Msi
Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK
Mfr # ZOR-MD-T-0107
Zoro # G704415251
product price: $69.49
/pk 15, $4.63/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.75
- Width 4.25
- Thickness 5.5
- Size 4.25x12.75
- Tile Use Walls
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0107
- Zoro # G704415251
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12.75 |
Width | 4.25 |
Size | 4.25x12.75 |
Details
Thickness | 5.5 |
Color | OYSTER GRAY |
Tile Use | Walls |
Material | Glass |
Finish | Glossy |
Weight | 19.8 |
Package qty | 15 |
Coverage Area | 5 Sq. ft |
Description
Add an elegant touch to your design projects with this MSI Oyster Gray 4 in. x 12 in. glass mosaic subway tile. these distinctive gray crystallized glass tiles reflect light to add visual interest with a soothing backdrop. it's suitable for interior and some exterior use, including backsplashes, accent walls, vanity walls and showers. this modern tile blends beautifully with a variety of color schemes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Electric Strikes (25-4U)
- KEYLESS FACTORY KeylessFactory: Ford 2001-20016 8-Cut Truck / SUV / Ignition Lock / LSP Kit / Coded / 708616C (KLF-IGN231)
- KNAPE & VOGT SLIDE DRAWER 18"" 1300PZC (1300PZC18)
- RANDALL OAK THRESHOLD 6In. WIDE (6 FT WL-80)
- MSI Snowcap White SAMPLE Glass Subway Tile (ZOR-MD-T-0108-SAM)
- MSI Arctic Ice SAMPLE Glossy Glass White Subway Tile (ZOR-MD-T-0135-SAM)
- MSI Arctic Ice 4 In. X 12 In. Glossy Glass White Subway Tile, 15PK (ZOR-MD-T-0135)
- MSI Blue Shimmer Arabesque 10 In. X 10.20 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0253)
- MSI Urban Tapestry Hexagon 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0454)
- MSI Crisson Bevel Subway Peel And Stick 12 In. X 12 In. X 4 Mm Glass Mosaic Tile, 20PK (ZOR-MD-0260)
- MSI Verde Subway SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0285-SAM)
- Msi Glass Tile