Shop All Porcelain Tile
Msi
Oxide Magnetite 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0532
Zoro # G104414526
original price:
$63.15
24% off
new price: $47.49
/pk 2, $23.75/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 47.25
- Width 23.625
- Thickness 1.875
- Size 23.625x47.25
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0532
- Zoro # G104414526
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 47.25 |
Width | 23.625 |
Size | 23.625x47.25 |
Height | 1.875 |
Details
Thickness | 1.875 |
Material | Porcelain |
Color | MAGNETITE |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 69.88 |
Package qty | 2 |
Coverage Area | 16 Sq. ft |
Description
Featuring a luxury mix of brown hues, MSI’s Oxide Magnetite 24 in. x 48 in. matte finish porcelain floor and wall tile boasts a matte metallic-look finish that adds detail and interest to any room. impressively durable and easy to care for, this large format porcelain tile is the perfect choice for residential and light commercial floors and gives any space instant charm and character. with its understated oxidized look and fresh neutral color, oxide magnetite gives your space sophistication.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W, 4 PK (3QCOM)
- TRUPER STEEL SNOW PUSHER/SHOVEL WITH BRACES (33823)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 11 Ga, 3-3/8 In, PR (B1-BF338)
- TRIMLITE 32" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2868pri8433GL)
- MSI Hexley Marbello 9 in. X 10 in. Hexagon Matte Porcelain Floor And Wall Tile, 14PK (ZOR-PT-0613)
- MSI Savoy Crema 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0192)
- MSI Legions Midnight Montage Black 24 X 48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0202)
- MSI White And Gray Matte 11.61 X 11.61 In. Basketweave Porcelain Mosaic Tile, 15PK (ZOR-MD-0413)
- MSI Elora 8 in. x 8 in. Matte Porcelain Floor and Wall Tile, 12PK (ZOR-PT-0698)
- MSI Miraggio Gold 12 in x 24 in Polished Porcelain Field Tile 8PK (ZOR-PT-0648)
- MSI White And Gray Mod Petal Pattern 11.73 x 11.85 Matte Porcelain Floor And Wall tile, 15PK (ZOR-MD-0580)
- Msi Tile