Shop All Glass Tile
Msi
Oceania Azul Subway SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0282-SAM
Zoro # G505838662
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
Limit 3 per order
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-MD-0282-SAM
- Zoro # G505838662
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Oceania Azul |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
The MSI Oceania Azul glass mesh-mounted mosaic tile adds a crisp and modern look to almost any space. the contemporary-style subway tiles in mesh-mount is made of cool blue crystallized glass. the tile is frost resistant and suitable for outdoor and indoor tile wall applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 1/8"H x 1 1/8"P x 1 1/2"F x 94 1/2"L Traditional Crown Moulding (MLD01X01X01TR)
- RANDALL SLIDE ON DOOR BOTTOM (P-77-WH)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB46)
- MASTER LOCK 112 Univ Pin Padlock (3UPLF)
- MSI Blue Shimmer Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0350-SAM)
- MSI Malta Cliffs SAMPLE Subway SAMPLE Glossy Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0308-SAM)
- MSI Verde Subway SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0285-SAM)
- MSI Urban Tapestry Picket SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0290-SAM)
- MSI Venetian Cafe SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0204-SAM)
- MSI Champagne Bevel Subway 4 In. X 12 In. Textured Wall Glass Tile, 15PK (ZOR-MD-T-0112)
- MSI Positano Interlocking 12 In. X 12 In. Multi-Surface Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0310)
- Msi Glass Tile