Shop All Glass Tile
Msi
Oasis Blast SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0278-SAM
Zoro # G205838733
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Oasis Blast
- Material Glass
Product Information
- Brand Msi
- MFR # ZOR-MD-0278-SAM
- Zoro # G205838733
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Oasis Blast |
Material | Glass |
Finish | Mixed |
Weight | 2.9 |
Package qty | 1 Sample |
Description
With the MSI Oasis Blast glass mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features strips of molten glass in a brick pattern on a mesh sheet that makes installation a much easier process. with soothing blue tones, this tile creates a distinct pattern. ideal for use on interior and exterior walls, the mosaic has infinite applications to complement a variety of installs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM PLASTICS BUSINESS Custom Plastics CPF 325002 Hanging File Rail; Black - 2 ft. & 0.5 in. (CPF 325002)
- PDQ Knob trim classroom Function, 630 satin stainless steel finish (4-K-08-630)
- SICURIX Flat Lanyard w/Hook, 36", Nylon, Black, PK100 (BAU65619)
- SERCO Pull Rings, O Ring (3" Od For Chain) (SMF5002)
- MSI Oasis Blast 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0278)
- MSI Colosseo Azul 12 In. X 12 In. X 4 Mm Textured Stone Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0295)
- MSI Night Sky Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0213-SAM)
- MSI Ice Bevel Herringbone SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0179-SAM)
- MSI Treasure Trail Iridescent SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0105-SAM)
- MSI Tahiti Blue Beveled SAMPLE Glossy Glass Blue Subway Tile (ZOR-MD-T-0103-SAM)
- MSI Champagne Blend Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0258-SAM)
- Msi Tile