Shop All Porcelain Tile
Msi
Nolitan Smoke SAMPLE Porcelain Paver
Mfr # ZOR-PT-0655-SAM
Zoro # G206890105
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Thickness 1.18
- Material PORCELAIN
- Color GRAY-LIGHT
Product Information
- Brand Msi
- MFR # ZOR-PT-0655-SAM
- Zoro # G206890105
- Country of Origin France
- Category Porcelain Tile
Dimensions
Length | 4 |
Width | 4 |
Details
Thickness | 1.18 |
Material | PORCELAIN |
Color | GRAY-LIGHT |
Finish | Matte |
Weight | 0.5 |
Application | Floor |
Package qty | 1 Sample |
Description
Want a hardscaping upgrade that gives your outdoor space a sophisticated look Nolitan Smoke porcelain pavers feature gray tones for the natural stone look you desire These ZeroSlip pavers can help you up your homes style with a variety of spaces for the outdoors including patios decks terraces and more Plus these pavers offer a high load bearing capacity for maximum strength and durability making them perfect for sandset paving in driveways and other high traffic areas With a matte finish these pavers are easy to clean and require low maintenance Suitable for both residential and commercial use install Nolitan pavers in a group or as a single layout to make an elegant pathway alongside your pool or staggering walkways throughout your landscape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Flush Pull Mount Holes on Face Satin Stainless Steel 3-1/2"4-3/4" (1115.63)
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Recycled Steel Body, Steel Shackle, 13/16 in W (41HB/40 MK KD)
- J.W. WINCO JW Winco WN9100.1 8T3W11 Leveling Feet (8T3W11)
- PAWLING End Cap, Black, 2-1/4 x 1-3/4 (EB-16-0-1)
- MSI Livingstyle Travertino 18 X 36 Matte Porcelain Paver Tile, 2PK (ZOR-PT-0736)
- MSI Palisade Gray Ledger Panel SAMPLE Glazed Porcelain Wall Tile (ZOR-PNL-0104-SAM)
- MSI Oxide Iron 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0326)
- MSI Palisade Gray Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0104)
- MSI White And Black SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0498-SAM)
- MSI White SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0364-SAM)
- MSI Living Style Cream 18 In. X 36 In. Matte Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0037)
- Msi Porcelain Tile