Shop All Porcelain Tile
Msi
Nolitan Sand SAMPLE Porcelain Paver
Mfr # ZOR-PT-0656-SAM
Zoro # G506890065
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Thickness 1.18
- Material PORCELAIN
- Color BEIGE
Product Information
- Brand Msi
- MFR # ZOR-PT-0656-SAM
- Zoro # G506890065
- Country of Origin France
- Category Porcelain Tile
Dimensions
Length | 4 |
Width | 4 |
Details
Thickness | 1.18 |
Material | PORCELAIN |
Color | BEIGE |
Finish | Matte |
Weight | 0.5 |
Application | Floor |
Package qty | 1 Sample |
Description
Achieve a warm and welcoming outside environment with Nolitan Sand porcelain pavers featuring neutral sandy taupe tones for a natural stone look to complement various hardscaping design styles These ZeroSlip pavers can help a variety of residential or commercial outdoor environments including patios decks terraces and other exterior areas shine Plus these pavers offer a high load bearing capacity for maximum strength and durability making them perfect for sandset paving in driveways and other high traffic areas With a matte finish these pavers are easy to clean and require low maintenance Install Nolitan pavers in a group or as a single layout by making an elegant pathway alongside a pool or staggering walkways through a large landscape for an impressive addition to your space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL-IT Leveling Mount, Boltless, M8, 1 in. Base (MS-TW0)
- X1 TOOLS R-266 Square O-Ring ID: 8, CS 1/8, OD 8 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R266x1)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFW7)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 96"H (CG-20-8-370)
- MSI Soreno Grigio 24 In. X 24 In. Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0622)
- MSI Soreno Ivory 24 in.X 24 in. Porcelain Pavers, 2PK (ZOR-LSC-0136)
- MSI Katella Ash 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0034)
- MSI Kenzzi Tanzania 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0340)
- MSI Durban White 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0409)
- MSI Fossil Snow Jumbo Pattern Porcelain Paver 192 Sq Ft Per Pallet (ZOR-PT-0641)
- MSI Metropolis Gray SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0382-SAM)
- Msi Tile