Shop All Glass Tile
Msi
Night Sky Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0213-SAM
Zoro # G105838673
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Night Sky
- Material Glass
Product Information
- Brand Msi
- MFR # ZOR-MD-0213-SAM
- Zoro # G105838673
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Night Sky |
Material | Glass |
Finish | Mixed |
Weight | 2.9 |
Package qty | 1 Sample |
Description
For your kitchen backsplash, bathroom shower or accent wall, look to this Night Sky Interlocking mosaic tile. designed for indoor, residential and commercial use, the glass-blend mosaic with mixed-blue finish creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. with a water absorption rate of less than 5%, it delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: WRAP AROUND 80 BLANK - 5-1/4 X 4-1/2" - Silver (DNJ-80-S-CW)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (427-3)
- EKENA MILLWORK 28 7/8"W x 9 5/8"H x 1 3/8"P Dublin Swag Onlay (ONL29X10X01DU)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7ML2626)
- MSI Night Sky Interlocking 11.81 In. X 11.81 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0213)
- MSI Evergreen SAMPLE Textured Beveled Subway Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0315-SAM)
- MSI Oasis Blast SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0278-SAM)
- MSI Ice Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0234)
- MSI Champagne Bevel Subway 4 In. X 12 In. Textured Wall Glass Tile, 15PK (ZOR-MD-T-0112)
- MSI Taos Picket SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0132-SAM)
- ANDOVA TILES ANDOVA TILES BLEUM 3" x 3" Beveled Glass Novelty Mosaic Tile (ANDBLE282)
- Msi Glass Tile