Shop All Glass Tile
Msi
Nero Marquina Herringbone SAMPLE Glossy Glass Mesh-Mounted Mosaic Wall Tile
Mfr # ZOR-MD-0320-SAM
Zoro # G305837674
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Smooth
Product Information
- Brand Msi
- MFR # ZOR-MD-0320-SAM
- Zoro # G305837674
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Nero Marquina |
Material | Glass |
Finish | Smooth |
Weight | 2.9 |
Package qty | 1 Sample |
Description
MSI’s Nero Marquina Herringbone glass tile is sophisticated enough to be used as a focal point, and understated enough to be used as an accent for many different design purposes. the combination glass and herringbone of today's hottest trends this mosaic is especially popular among homeowners who want to give their kitchen, bath, or other space an instant upgrade. recommended for backsplashes, accent walls, and shower surrounds, this easy-care glass mosaic has everything going for it. this product features glass tiles artful arranged on mesh-mounted sheets for simplified installation that yields a professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center (P3013-14)
- NATIONAL HARDWARE Hinge Dr Prm Ct White 3-1/2In (N830-215)
- ZORO SELECT O-Ring, Dash 028, Viton, 0.07 In., PK50 (U38871.006.0137)
- STRYBUC TORQUE SDMNT OPER LH (808PL)
- MSI Ice Bevel Herringbone SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0179-SAM)
- MSI Urban Tapestry Picket SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0290-SAM)
- MSI Midnight Agate 12 x 12 Matte Subway Mosaic Glass Wall Tile, 10PK (ZOR-MD-0585)
- MSI Crisson Bevel Subway Peel And Stick 12 In. X 12 In. X 4 Mm Glass Mosaic Tile, 20PK (ZOR-MD-0260)
- MSI Stonegate Interlocking SAMPLE Glass/Stone Blend Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0223-SAM)
- MSI Urban Tapestry Interlocking Random Sized Glass Mosaic Tile In Gray (ZOR-MD-0128-SAM)
- MSI Oasis Blast SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0278-SAM)
- Msi Tile