Shop All Natural Stone Tile
Msi
Nero Marquina 12 In. X 12 In. Polished Marble Floor And Wall Tile, 5PK
Mfr # ZOR-NS-0068
Zoro # G204411739
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Thickness 0.38
- Color Nero Marquina
- Weight 5.5
Product Information
- Brand Msi
- MFR # ZOR-NS-0068
- Zoro # G204411739
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 12 |
Details
Thickness | 0.38 |
Color | Nero Marquina |
Weight | 5.5 |
Package qty | 5 |
Coverage Area | 5 Sq. ft |
Description
MSI’s Nero Marquina Marble 12 in. x 24 in. Floor and Wall Tile is a polished natural stone marble that illustrates classical romance. This tile features elegant white tones with a splash of grey and streaks of gold. Install this tile to incorporate a distinctive, contemporary aesthetic enhancement into kitchens, bathrooms and a wide variety of commercial and residential projects. With various sizes to choose from, install this tile to incorporate a distinctive personal signature in a wide variety of designs and patterns. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-313)
- SUGATSUNE Utility Hook, 304 SS, 1-3/10 In (4CRV3)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 2"W X 48"H (31EW52)
- BALDWIN Estate Oil Rubbed Bronze Edge Pulls (0465.102)
- MSI Florita SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0124-SAM)
- MSI Montauk Black 4 In. X 12 In. Gauged Slate Floor And Wall Tile, 15PK (ZOR-NS-0019)
- MSI California Gold Splitface Ledger Corner 6 In. X 18 In. Natural Slate Wall Tile, 4PK (ZOR-PNL-0071)
- MSI Tuscany Beige 16 In. X 16 In. Tumbled Travertine Paver Tile (ZOR-LSC-0058)
- MSI Arctic White Splitface Ledger Corner 6 In. X 18 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0050)
- MSI Sierra Blue Splitface Mini Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0130)
- MSI White Oak Split Face Ledger Panel 6 In. X 24 In. Multi-Finish Marble Wall Tile, 6PK (ZOR-PNL-0045)
- Msi Natural Stone Tile