Shop All Natural Stone Tile
Msi
Neptune 3D SAMPLE Honed Basalt Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0434-SAM
Zoro # G405838588
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Basalt
- Color Neptune 3D
Product Information
- Brand Msi
- MFR # ZOR-MD-0434-SAM
- Zoro # G405838588
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Basalt |
Color | Neptune 3D |
Finish | Honed |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
Enhance your home's walls or countertops with this MSI Neptune D mosaic wall tile. crafted with trendy gray shades, these stylish tiles feature various finishes, as natural stone lack uniformity, and a -dimensional pattern. they add distinction to kitchen backsplashes, bathroom showers or accent walls. the tiles are arranged on a mesh sheet for easy installation. install with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Electromagnetic Door Holder, Flush (1504-AQN5)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP8877192195)
- X1 TOOLS R-028 Square O-Ring ID: 1 3/8, CS 1/16, OD 1 1/2 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R028x2)
- RUSTICWARE Dbl Knuckle Cabinet Pull Oil Brnz 6" CTC (973ORB)
- MSI Multi Classic SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0011-SAM)
- MSI Bologna Chiaro 3 In. X 6 In. Tumbled Travertine Floor & Wall Tile, 8PK (ZOR-MD-T-0101)
- MSI Arctic White Splitface Ledger Panel 6 In. X 24 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0051)
- MSI Rhombix Nero SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0235-SAM)
- MSI Cosmic Black Splitface Ledger Panel "6 X 18" "L"Corner Marble Wall Tile, 6PK (ZOR-PNL-0023)
- MSI Pietra Pearl SAMPLE Polished Bull Nose Wall Tile (ZOR-PT-TR-0237-SAM)
- SMART TILES 10.88 in. W X 22.56 in. L White Mosaic Vinyl Adhesive Wall Tile 2 pc (SM1135G-02-QG)
- Msi Tile