Shop All Porcelain Tile
Msi
Mystique Multicolor 24 In. X 24 In. Porcelain Paver Floor Tile, 2PK
Mfr # ZOR-LSC-0045
Zoro # G904411862
product price: $67.25
/pk 2, $33.63/ea
$67.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coverage Area 8 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-LSC-0045
- Zoro # G904411862
- Country of Origin Turkey
- Category Porcelain Tile
Details
Color | MYSTIQUE MULTICOLOR |
Package qty | 2 |
Coverage Area | 8 Sq. ft |
Description
MSI’s Mystique Multicolor 24 in. x 24 in. x 0.79 in. Porcelain Paver sets your residential or light commercial project apart from the rest. Featuring an eye-catching mix of browns, grays, beiges, and rust, this natural stone look paver creates a warm, welcoming ambiance that’s always in style. It can also withstand freeze thaw cycles, making it suitable for most residential and light commercial outdoor flooring applications. Additionally, it’s slip resistant and its color and design won’t fade overtime. Easy to install, stain resistant, and low-maintenance, this large format porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look, or install with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exterior design projects including floors, paths, driveways, pool areas, and patios, this multitalented porcelain paver is a trend-setting design solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 224, Viton, 0.13 In., PK25 (U38871.012.0175)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 TA2714 15)
- HILLMAN KeyKrafter House/Office Universal Key Blank 71 IN29 Y1 Y1E Single, 10PK (88054)
- BEA Square Switch, Square, 4-3/4in. (10PBS1)
- MSI Vulkon Grey 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0057)
- MSI Legions Midnight Montage 24 In. X 24 In. Matte Porcelain Paver Tile, 2PK (ZOR-LSC-0043)
- MSI Tierra Beige 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0054)
- MSI Eden Calacatta 12 In X 15 In. Matte Porcelain Chevron Floor & Wall Tile, 8PK (ZOR-PT-0633)
- MSI Eden Calacatta 3 In X 3 In. Matte Porcelain Hexagon Floor & Wall Tile, 8PK (ZOR-PT-0635)
- MSI Lucas Canitia SAMPLE Porcelain Paver Tile (ZOR-LSC-0040-SAM)
- MSI Durban Anthracite 12" X 24" Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0563)
- Msi Porcelain Tile