Shop All Natural Stone Tile
Msi
Multi Classic SAMPLE Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0011-SAM
Zoro # G905838378
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Slate
- Color Multi Classic
Product Information
- Brand Msi
- MFR # ZOR-NS-0011-SAM
- Zoro # G905838378
- Country of Origin India
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Slate |
Color | Multi Classic |
Finish | Gauged |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Stylish and sophisticated with a textured finish, this Peacock Gauged Slate Tile will add some vibrancy to your design aesthetic. The floor and wall tile from MSI’s has a range of peacock-like colors with a random variation in tone to help brighten your space. It performs amazingly as flooring in kitchens and bathrooms and can also be used to upgrade an accent wall, countertop, shower wall, fireplace facade or backsplash. This gauged slate tile is certified by the Marble Institute of America and is suitable for exterior applications in locales that do not experience sub-freezing temperatures. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 1460-3049/PA AL Door Closer Arms (1460-3049/PA 689)
- STERLING SEAL & SUPPLY 235 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD235X500)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 9/16 in Grid Size, 10 PK (2776B)
- PROSOURCE Plate Mending Stl 2X5/8In Zinc (MP-Z02-C4PS)
- MSI Bianco Gridwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0511-SAM)
- MSI Premium Black SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0072-SAM)
- MSI California Gold Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0072-SAM)
- MSI Cosmic Gray Splitface Ledger Panel SAMPLE Corner Marble Wall Tile (ZOR-PNL-0026-SAM)
- MSI Montauk Blue 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0024)
- MSI Angora Basket Weave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0157-SAM)
- ANDOVA TILES SAMPLE Mergo 1 x 3 Beveled Marble Brick Joint Mosaic Tile (SAM-ANDMER486)
- Msi Natural Stone Tile