Msi

MPG B650 EDGE WIFI Gaming Desktop Motherboard


product price: $289.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information

Product Information

  • Brand Msi
  • MFR # B650EDGEWIFI
  • Zoro # G310030459
  • UPC #
    824142301074
  • Country of Origin China
  • Category Motherboards

Details

Promotion Restriction Not eligible for promotion

Description

MPG B650 EDGE WIFI Motherboard supports AMD Ryzen 7000 series Desktop Processors. It features the latest Lightning Gen 4 PCI-E/M.2 Slot and Gen 5 M.2 Slot, Core Boost and Memory Boost for improved performance. Extended Heatsink design, M.2 Shield Frozr, K7 MOSFET thermal pad, extra choke thermal pad and Fan headers work together to offer optimal temperature and performance. The MPG B650 EDGE WIFI is DIY friendly with PCI-E Steel Armor, Pre-installed I/O Shield, EZ M.2 clips, EZ DEBUG LED, EZ LED Control, and Flash BIOS Button. Enjoy high quality audio experience with Audio Boost 5 and 7.1-Channel High Definition Audio. The latest wireless solution in Wi-Fi 6E supports 6GHz spectrum, MU-MIMO and BSS color technology, delivering speeds up to 160Mhz bandwidth in 2.4GHz/5GHz or 6GHz bands. Onboard M.2 thermal solution keeps M.2 SSDs safe while preventing throttling, making them run cooler and faster. An enhanced 2oz Thickened Copper PCB design improves heat dissipation and performance reliability. The MSI Extended Heatsink and enhanced circuit design also ensures even high-end processors to run in full speed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.