Shop All Ceramic Tile
Msi
Morning Fog 3 In. X 6 In. Handcrafted Glossy Ceramic Gray Subway Tile, 8PK
Mfr # ZOR-MD-T-0130
Zoro # G204414471
product price: $11.85
/pk 8, $1.48/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5
- Width 3.75
- Thickness 3
- Tile Use Walls
- Size 3.75x6.5
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0130
- Zoro # G204414471
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 6.5 |
Width | 3.75 |
Size | 3.75x6.5 |
Height | 3 |
Details
Thickness | 3 |
Color | Morning Fog |
Tile Use | Walls |
Material | Ceramic |
Finish | Glossy |
Weight | 4.56 |
Package qty | 8 |
Description
Easily add a stylish aesthetic to your home with this glazed ceramic wall tile. perfect for kitchen backsplashes and bathroom showers, this grade one ceramic tile features a glossy finish with high sheen. for both indoor and outdoor commercial and residential use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Antique Brass Push Plates (2121.050)
- ROCKWOOD Door Protection Plate, 36Hx34W, Aluminum (K1050 34X36.28)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Corner Guards TG4212, 2.5 X 2.5 X 4 FT 10/CASE Cas (PPCCNR2.5X2.5X4FT-TG4212-10PK)
- ROCKWOOD Lever Door Holder, Satin Chrme, Cast Brass (461L.26D)
- MSI Dove Gray Handcrafted SAMPLE Glossy Ceramic Gray Subway Tile (ZOR-MD-T-0116-SAM)
- MSI Portico Pearl Handcrafted SAMPLE Glossy Ceramic Wall Tile (ZOR-MD-0237-SAM)
- MSI White Vena 12 X 24 Ceramic Field Tile In Matte White, 8PK (ZOR-PT-0362)
- MSI Napa Gray 12 In. X 12 In. Glazed Ceramic Floor And Wall Tile, 11PK (ZOR-PT-0460)
- MSI White Vena SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (ZOR-PT-0178-SAM)
- MSI Gray Glossy Inverted Beveled SAMPLE Glazed Ceramic Wall Tile (ZOR-PT-0499-SAM)
- MSI Urbano Crema SAMPLE Glossy Ceramic White Subway Tile (ZOR-PT-0521-SAM)
- Msi Ceramic Tile