Shop All Vinyl Edge Trim
Msi
Moorville 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding
Mfr # ZOR-LVT-T-0408
Zoro # G706890117
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 78
- Overall Width 2.15
- Color GRAY-LIGHT
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0408
- Zoro # G706890117
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 78 |
Overall Width | 2.15 |
Details
Material | WTRPRF WOOD |
Color | GRAY-LIGHT |
Description
MSIs Overlapping Stairnose is the perfect complement to your waterproof flooring and staircases Unlike a flush stairnose an overlapping stairnose is slightly raised above the flooring When installing you can apply an overlapped stairnose to any floor without having to align it with a particular joint While the flooring addition is not flush with the edge of a stair it can still protect the edge at the end of each plank It also makes it safe to step on as opposed to not having a cover on the edge of each step
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC BlackStainless Steel Foot Pull (91-671B)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0A)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS DR Chain (N183-590)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-1/2" W (AP1140 X 32DMS)
- MSI Liora 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0404)
- MSI Dorn Oak 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0393)
- MSI Aura Gold 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0369)
- MSI Coral Ash 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0391)
- MSI Chestnut Heights 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0384)
- MSI Aura Gold 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0372)
- ROPPE Cove Base Vinyl 4inX1/8inX48in - Brown (40C82P110)
- Msi Vinyl Edge Trim