Shop All Vinyl Edge Trim
Msi
Moorville 043 Thick X 149 Wide X 78 Length Reducer Molding
Mfr # ZOR-LVT-T-0410
Zoro # G106890151
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 78
- Overall Width 1.49
- Color GRAY-LIGHT
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0410
- Zoro # G106890151
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 78 |
Overall Width | 1.49 |
Details
Material | WTRPRF WOOD |
Color | GRAY-LIGHT |
Description
When youre installing attractive waterproof wood flooring in your home or office space its beneficial to add a reducer to help level out any unequal height differences between two even surfaces Applying an MSIs Reducer will perfectly match and complement your newly installed flooring It will create a smooth transition between other flooring types such as ceramic or lowpile carpets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA22S-BEM-2884)
- MSI Kaya Onda Gray 12"X24" Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0438)
- HPC HPC: Standard Cutter for 9120RM (HPC-CW-23RM)
- ZORO SELECT O-Ring, Dash 269, Viton, 0.13 In., PK2 (U38871.012.0875)
- MSI Aura Gold 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0371)
- MSI Aura Gold 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0372)
- MSI Coral Ash 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0391)
- MSI Liora 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0404)
- MSI Chestnut Heights 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0387)
- MSI Chestnut Heights 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0386)
- MSI Brook Timber 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0379)
- Msi Molding & Millwork