Shop All Natural Stone Tile
Msi
Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0028-SAM
Zoro # G105837614
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Slate
- Finish Gauged
Product Information
- Brand Msi
- MFR # ZOR-NS-0028-SAM
- Zoro # G105837614
- Country of Origin Brazil
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Slate |
Color | Montauk Blue |
Finish | Gauged |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI’s Montauk Blue Gauged Slate Floor and Wall Tile adds a splash of sophistication to your space. Featuring subdued blues and dreamy soft greys, these stylish slate tiles complement a range of residential and commercial decors. Being frost resistant, skid resistant, and slight textured, they're suitable for numerous indoor and outdoor applications - including floors, walls, countertops, and backsplashes. Whether used to create a new pool deck, or to update a tired kitchen, these stunning slate tiles add a chic personal signature to your home or business. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mail Slot, Heavy Duty Black (MS0030U19)
- THERMWELL PRODUCTS 138x72 GLD Carp Grip (H70FB/6)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12230)
- FROST KING DOOR SWEEP 2-1/8""W 36""L (A79/36H)
- MSI Montauk Black 4 In. X 12 In. Gauged Slate Floor And Wall Tile, 15PK (ZOR-NS-0019)
- MSI Montauk Blue 4 In. X 12 In. Gauged Slate Floor And Wall Tile, 15PK (ZOR-NS-0028)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0019-SAM)
- MSI Mayra White Pattern Tumbled Limestone Paver Kit (ZOR-LSC-0097)
- MSI Baltic Brown SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0042-SAM)
- MSI Arabescato Venato White SAMPLE Herringbone Honed Marble Mosaic Tile (ZOR-MD-0380-SAM)
- ACHIM IMPORTING Achim Importing FTVMA45020 12 x 12 in. Nexus Carrera Marble Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (FTVMA45020)
- Msi Tile