Shop All Natural Stone Tile
Msi
Montauk Blue 18 In. X 36 In. Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0025
Zoro # G204411692
original price:
$24.15
35% off
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Montauk Blue
- Package qty 1
- Coverage Area 4.5 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-NS-0025
- Zoro # G204411692
- Country of Origin Brazil
- Category Natural Stone Tile
Details
Color | Montauk Blue |
Package qty | 1 |
Coverage Area | 4.5 Sq. ft |
Description
Add a splash of sophistication to your decor with Montauk Blue Natural Gauged Slate Tile from MSI’s. Designed for floor and wall use, it features elegant shades of blue and gray with a random variation to provide a chic look. The 16 in. x 16 in. tile features a textured, low-sheen finish and is highly skid resistant for versatile use in residential and commercial applications. With various sizes to choose from, install this exquisite tile to incorporate a distinctive personal signature in a wide variety of designs and patterns. This is a GREENGUARD certified Genuine Stone. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pit’s that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2170pri8433)
- DYNALOCK Maglock (2013 DYN GLB)
- LAB LAB: Best A2 Bottom Pin .110-0A (100 Polybag)(B110B) (LAB-B0AP1)
- SPD Welded Blade End Gas Spring (GSWB414622)
- MSI Bianco Dolomite Hexagon 12 In. X 11.75 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0164)
- MSI White Oak 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0044)
- MSI Durango Cream Split Face Ledger Panel SAMPLE Travertine Wall Tile (ZOR-PNL-0085-SAM)
- MSI Tetris Florita Blanco SAMPLE Polished Marble Wall Tile (ZOR-NS-0075-SAM)
- MSI Arabescato Carrara Splitface Ledger Panel 6" X 24" Marble Wall Tile, 6PK (ZOR-PNL-0018)
- MSI Roman Beige Splitface Mini Ledger Corner SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0089-SAM)
- MSI Amber Falls Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0047)
- Msi Natural Stone Tile