Shop All Natural Stone Tile
Msi
Montauk Black SAMPLE Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0020-SAM
Zoro # G405838304
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Slate
- Color Montauk Black
Product Information
- Brand Msi
- MFR # ZOR-NS-0020-SAM
- Zoro # G405838304
- Country of Origin Brazil
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Slate |
Color | Montauk Black |
Finish | Gauged |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Add a splash of contemporary styling to your decor with this Natural Gauged Slate floor and wall tile. This first-quality tile makes a statement on floors, walls and countertops. Designed with elegant shades of black and gray in a chic, random variation, this flooring option works great in bathroom and kitchen installations. Because of its versatility, it is also suitable for a variety of commercial and residential applications. It features a textured, low-sheen finish. Offering supreme style and strength, the tile absorbs less than 0.percent of water, making it a perfect choice for indoor and some outdoor uses. The easy-to-maintain natural stone tile inherently lacks uniformity, varying in color, shade and finish. . Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPR8)
- SCHLAGE Latchbolt, 5" Backset (HLPART.10077)
- KENAURD Kenaurd:ZINC Mortise Cylinder (KA2) - 1" - Anodized Bronze, PK 2 (SMC01-DU-SC1)
- ZORO SELECT O-Ring, Dash 118, EPDM, 0.1 In., PK25 (5JJW1)
- MSI Bianco Dolomite SAMPLE Beveled Marble Floor And Wall Tile (ZOR-NS-0097-SAM)
- MSI Golden White SAMPLE Gauged Quartzite Floor And Wall Tile (ZOR-NS-0006-SAM)
- MSI Golden White 12 In. X 12 In. Gauged Quartzite Floor And Wall Tile, 10PK (ZOR-NS-0006)
- MSI Cosmic Gray Splitface Ledger Panel SAMPLE Corner Marble Wall Tile (ZOR-PNL-0026-SAM)
- MSI Mayra White Pattern SAMPLE Tumbled Limestone Paver Kit (ZOR-LSC-0097-SAM)
- MSI Mayra White 12"X 24" Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0003)
- MSI Tuscany Scabas Pattern 16 Sq. Ft. Tumbled Travertine Paver Kit (ZOR-LSC-0125)
- Msi Tile