Shop All Natural Stone Tile
Msi
Montauk Black 12 In. X 24 In. Gauged Slate Floor And Wall Tile, 5PK
Mfr # ZOR-NS-0015
Zoro # G304411950
original price:
$37.79
21% off
new price: $29.79
/pk 5, $5.96/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Montauk Black
- Package qty 5
- Coverage Area 10 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-NS-0015
- Zoro # G304411950
- Country of Origin Brazil
- Category Natural Stone Tile
Details
Description
Incorporate a touch of contemporary style into your space with the MSI’s 12 in. x 24 in. Montauk Gauged Slate Tile. Designed for floor and wall use, this beautiful tile features elegant shades of black and gray with a random variation to provide a chic look. This GREENGUARD certified Genuine Stone tile features a textured, low-sheen finish and is suitable for both residential and commercial use, offering various sizes, designs and patterns to choose from. Please inspect all tiles before installation, as natural stone products inherently lack uniformity and are subject to variation in color, shade and finish, so it is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out, and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: 2022 Honda Accord / Smart key / 5-Button / PN: 72147-T20-A11 / KR5TP-4 (RSK-HON-T20A11)
- ZORO SELECT Hydraulic, Door Closer, Standard Duty (1RBU8)
- BLUM 9mm Screw-on Wing Baseplate for Cliptop Hinges (175H7190)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Passage (57847)
- MSI Royal White Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0063)
- MSI Montauk Black 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0013)
- MSI California Gold 24 in. x 24 in. Gauged Slate Floor and Wall Tile (ZOR-NS-0090)
- MSI Crema Arched Herringbone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0429)
- MSI Black Galaxy SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0043-SAM)
- MSI BrickStaks Noble Red Clay Brick SAMPLE Mosaic Sheet Wall Tile (ZOR-MD-0506-SAM)
- Msi Tile