Msi

Midnight Pearl SAMPLE Glass Metal And Stone Mesh-Mounted Mosaic Wall Tile (Discontinued)



This Product is Discontinued
Shop for all Glass Tile

Key Features

  • Length 12
  • Width 10
  • Thickness 0.6
  • Color Midnight Pearl
  • Material Glass
See all product information

Product Information

  • Brand Msi
  • MFR # ZOR-MD-0425-SAM
  • Zoro # G205838474
  • Country of Origin China
  • Category Glass Tile

Dimensions

Length 12
Width 10

Details

Thickness 0.6
Color Midnight Pearl
Material Glass
Finish Mixed
Weight 2.9
Package qty 1 Sample

Description

Add a splash of ultra-modern styling to your decor with Midnight Pearl glass metal stone mosaic tile. an assortment of 5/ glass, metal and stone chips forms this mesh-mounted mosaic, infusing your space with a sharp look and contemporary flair. the mixed-sheen, mixed-finished tiles from MSI add definition to any residential or commercial expanse, serving as a splendid choice for kitchen backsplash, shower wall accent, fireplace surround and more. with elegant shell glass, interspersed with black stone and silver metal chips, this tile creates a distinct pattern. suitable for use on interior and exterior walls, the mosaic has infinite applications to complement a variety of installs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products