Shop All Glass Tile
Msi
Midnight Blue Ombre SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0354-SAM
Zoro # G805838508
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Midnight Blue
- Material Glass
Product Information
- Brand Msi
- MFR # ZOR-MD-0354-SAM
- Zoro # G805838508
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Midnight Blue |
Material | Glass |
Finish | Smooth |
Weight | 2.9 |
Package qty | 1 Sample |
Description
With the Midnight Blue chevron glass wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile . in. x 0. in. mesh sheet that makes installation a much easier process. constructed from durable, frostesistant glass material, this tile is suitable for installation on walls and countertops. the attractive combination of blue and gray tones, an unglazed, smooth finish, a high sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Levelling Foot With Hole M08X40, D=40, Steel (K0678.14008X040)
- RICHELIEU AMERICA Richelieu America 235961 0.75 - 0.87 in. TruGuard Heavy Duty Snap On Felt Glides with Adhesive; Tan - Pack of 4 (235961)
- X1 TOOLS R-264 Square O-Ring ID: 7 1/2, CS 1/8, OD 7 3/4 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R264x8)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Asylum (C1000-ASYL-R-626-KDC)
- MSI Grigio Lagoon Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0279-SAM)
- MSI Crisson Bevel Subway Peel And Stick 12 In. X 12 In. X 4 Mm Glass Mosaic Tile, 20PK (ZOR-MD-0260)
- MSI Whistler Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0156-SAM)
- MSI Sea Glass Interlocking SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0311-SAM)
- MSI Treasure Trail Iridescent 12 In. X 12 In. Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0105)
- MSI Urban Tapestry Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0454-SAM)
- ANDOVA TILES ANDOVA TILES Marianna 1" x 4" Glass Brick Joint Mosaic Wall Tile (ANDMARI462)
- Msi Glass Tile