Shop All Porcelain Tile
Msi
Metropolis Avorio 12 X 24 Porcelain Field Tile In Gray, 7PK
Mfr # ZOR-PT-0321
Zoro # G804414253
product price: $27.49
/pk 7, $3.93/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 2.75
- Size 12x24
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0321
- Zoro # G804414253
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 2.75 |
Details
Thickness | 2.75 |
Material | Porcelain |
Color | AVORIO |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 51.45 |
Package qty | 7 |
Coverage Area | 14 Sq. ft |
Description
MSI Metropolis Avorio 12 in. x 24 in. porcelain tile features an artistic blend of soft whites and grays. its muted color scheme and matte finish resemble the look of stained concrete - making it a popular choice for industrial-inspired spaces, but its equally appealing in traditional and contemporary settings. this distinctive rectangular tile is suitable for walls, backsplashes and countertops in both residential and light-duty commercial environments and it makes an impressive style statement when used as flooring. tile accessories are available to give your project a finished, professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Drywall, 18x18In (2VE73)
- MSI Arctic White Multi Finish Ledger Panel "6 X 24" Honed Marble Wall Tile, 6PK (ZOR-PNL-0020)
- BLUM 18in Soft-Close Full Extension Zinc Movento Drawer Slide, 125 lbs Weight Rating, PR (763H4570S)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- MSI Metropolis Taupe 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0317)
- MSI Metropolis Gray SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0382-SAM)
- MSI Savoy Azula SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0209-SAM)
- MSI Aria Bianco 2 In. X 4 In. Polished Porcelain Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0385)
- MSI Tierra Beige 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0054)
- MSI White SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0364-SAM)
- MSI Soreno Ivory 24 In.X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0625)
- Msi Tile