Shop All Glass Tile
This Product is Discontinued
Msi
Metallic Gray SAMPLE Glossy Glass Subway Tile (Discontinued)
Mfr # ZOR-MD-T-0136-SAM
Zoro # G705838769
This Product is Discontinued
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0136-SAM
- Zoro # G705838769
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | METALLIC GRAY |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Metallic Gray glass subway tile features mid-tone grays, for a contemporary and modern flair. these beautiful crystallized glass backsplash tiles reflect light throughout a room, adding visual interest while providing a soothing backdrop. these subway tiles are suitable for a variety of interior design projects throughout the home including countertops, backsplashes, accent walls, and showers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.